Beli mesin bor tangan baterai di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BYD Forklift Counter Balance Series (Truk Forklift)atribut:
- Load Centre c (mm): 500
- APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:Type AP84PROMAX+ adalah seri impact standart body kecil ringan tapi tenaga setara jumbo 1000NM dengan kelengkapan xtra lengkap cvt edition tidak ada baut motor dan mobil yang tidak bisa dibuka oleh mesin type ap84promax. Memenangkan the bestt small impact WRENCH 2024. Sebagai impact kecil kuat thn 2024.Sangat direkomendasikan untuk bengkel motor profesional dan mobil pribadi. Kelengkapan yang didapat :- 1unit baterai 15cell LXT- 7mata sock besar 10,12,14,17,19,21,24- Mata sock cvt 39-41 + konektor 10cm 1/2inch- Mata sock hex 8mm panjang 15cm + konektor hex- Kepala bor 10mm + adaptor + kunci bor - Obeng + - & sock roofting 8mm 10mm. 1 FAST charging1 unit mesin AP84PROMAX 1000NM REAL. Buku manual bahasa Indonesia. Ketahanan baterai Rata" Bengkel motor tahan 3hari kerja full tanpa cas. Untuk perawatan baterai cukup cas setelah di pakai dan jika tidak dipakai wajib cas 2minggu sekali.
- BYD Forklift Electric (Truk Forklift Elektrik)atribut:
- Charging (hour): 45325
- Operator: Seated
- Working Time (hour): 6-7
- Mitsubishi Forklift Diesel (Truk Forklift)Deskripsi:The latest generation of GRENDiA continues to set the very highest standards for IC engine counterbalance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.atribut:
- Power Source: Diesel
- Lift Height (mm): 3000
- NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)Deskripsi:The Nichiyu FB-80 Series electric forklift is pioneering the future of logistics with its cutting-edge ECO technology.Boasting an intelligent and sustainable energy management system, this eco-friendly electric forklift promises consistent optimal performance. It is equipped with powerful drive technology and superb hydraulics. It is not only economically efficient and reliable, but also excels in safety, stability and ergonomics. The FB-80 Series is pushing boundaries in electric forklift technology and redefining logistics excellence.ECO Excellence: At a heart of the FB-80 Series forklift lies its industry-leading ECO technology that is clean and efficient. Low energy consumption combines with minimal maintenance and resilient recovery ensure superb load handling and outstanding drive control.atribut:
- Lift Height (h3) (mm): 3000
- Load Center - Distance (mm): 500
- Overall Height With Mast Raised (h4) (mm): 4055
- Forks Length L (mm): 1070
- BYD Forklift Electric Counterbalance (Truk Forklift Elektrik)Deskripsi:Small in size, but with big capabilities. With a high capacity integrated ink tank and a reliably durable PrecisionCore printhead, the L11050 is built for high volume printing. Easy access to the pick-up roller from the front, and to the maintenance box from the back helps reduce overall repair downtime. The L11050 is also compatible with 003 inks, and can print up to 4,500 black pages and 7,000 colour pages. All these perks add up to a compact size that would fit comfortably in small office spaces. L11050 enables mobile printing wirelessly using Epson Smart Panel. You can download the Epson Smart Panel app on your mobile device to enjoy an intuitive control centre that enables you to set up, streamline the print head cleaning process and monitor your printer effortlessly.atribut:
- Battery (V): Lithium 80
- Charger (A): 200
- Lifting (mm): 3000
- Capacity (kg): 5000
- TIRE: Solid
- Fork (mm): 1070
- Mast (stage): 2
- APR Impact WrenchDeskripsi:Type AP78PROMAX+ adalah seri lengkap cvt edition impact JUMBO ANVIL 1/2INCH tenaga asli 1850nm tidak ada baut motor dan mobil yang tidak bisa dibuka oleh mesin type ap78promax+. Memenangkan the best JUMBO impact WRENCH 1/2inch 2024. Sebagai impact 1/2inch terkuat dan terbaik thn 2024.Sangat direkomendasikan untuk bengkel motor profesional dan bengkel mobil, serta servis mesin truck.Kelengkapan yang didapat :baterai 15cell LXTsock 1/2inch CVT 39-41 + konektorsock 8mm panjang 15cm + konektorKepala bor 10mm+ kunci bor + adaptorObeng” +- & sock roofting 8.10.sock 1/2inch 8cm nomer : 10,12,14,17,19,21,241 FAST charging1 unit mesin AP78PROMAX+ 1850NM REAL.Buku manual bahasa Indonesia.Ketahanan baterai Rata” Bengkel motor tahan 3hari kerja full tanpa cas.Untuk perawatan baterai cukup cas setelah di pakai dan jika tidak dipakai wajib cas 2minggu sekali.
- KRISBOW Forklift Electric (Truk Forklift Elektrik)Deskripsi:-Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Operators are easy to operate the unit as needed and safety when operatingatribut:
- Power: Electric
- NICHIYU Reach Stacker Electric Forktlift Stand-on Type (Forklift Stacker Elektrik)Deskripsi:Superb handling and refined technology of our leading-edge trucks. Nichiyu’s pioneering expertise in electric forklift trucks has developed the FBR85 Series, the latest of its industry-first generation of top-performing reach trucks. Equipped with the latest of innovative of technology and features, these trucks promise optimum maneuverability, smooth operability, safety, and comfort within the robust materials handling and logistics environment.atribut:
- Motor Type: AC
- Load Center (mm): 500
- Number of Wheel: 2/1/2 (Load/Drive/Caster)
- Lift Height (h3) (mm): 3000
- Max. Gradeability (%): 10/14.3 (3 Min. Rating, 1.5Km/H And Over)
- Power Steering Motor (kW): 0.3 DC (60 Min. Rating, Control)
- HELI Forklift Electric (Lithium Battery) (Truk Forklift Elektrik)atribut:
- Lifting Height (mm): 3000
- KESTONE Forklift (Truk Forklift)atribut:
- Fuel: Diesel
- HELI Forklift Engine (Truk Forklift)atribut:
- Lifting Height (mm): 3000
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- IMOW Forklift Electric (Truk Forklift Elektrik)atribut:
- Operator Type: Seated
- NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)atribut:
- Power Type: Battery
- Operation Type: Seated
- Load Center: 500mm
- Rim Size Rear: 4.33R-8
- Tyres No. Front/Rear (X=drive): 2X/2
- JLD Cordless Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- No Load Speed (rpm): 3300
- HELI Forklift Electric (Lead Acid Battery) (Truk Forklift Elektrik)atribut:
- Lifting Height (mm): 3000
- Schneider Electric Miniature Plug-in Relay Zelio RXM 2 C/O (Relai Mini)atribut:
- Contacts Type And Composition: 2 C/O
- Control Type: Lockable test button
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
Daftar Harga mesin bor tangan baterai Terbaru October 2026
| BYD Forklift Counter Balance Series (Truk Forklift) | Rp449.999.900 |
| APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp529.900 |
| BYD Forklift Electric (Truk Forklift Elektrik) | Rp689.999.900 |
| Mitsubishi Forklift Diesel (Truk Forklift) | Rp289.999.900 |
| NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik) | Rp379.999.900 |
| BYD Forklift Electric Counterbalance (Truk Forklift Elektrik) | Rp1.099.999.900 |
| APR Impact Wrench | Rp569.900 |
| KRISBOW Forklift Electric (Truk Forklift Elektrik) | Rp459.999.900 |
| NICHIYU Reach Stacker Electric Forktlift Stand-on Type (Forklift Stacker Elektrik) | Rp479.999.900 |
| Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp3.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/hlP110446633-1.jpg)
/0dP111580013-1.jpg)
/q2P109538938-1.jpg)
/mzP110447827-1.jpg)
/31P110455109-1.jpg)
/lsP110171784-1.jpg)

/8kP110092308-1.jpg)
/3jP110455127-1.jpg)
/P101578316-1.jpg)
%20(Truk%20Forklift%20Elektrik)/5mP106827202-1.jpg)
/37P109131115-1.jpg)
/4pP106827169-1.jpg)
/aiP103059378-5.jpg)
/a7P109299367-1.jpg)
/3tP103951137-4.jpg)
/P102265723-1.jpg)
/adP106178373-1.jpg)
%20(Truk%20Forklift%20Elektrik)/57P106827187-1.jpg)
/ijP103106667-24.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)